

€18.97/ pieceexcl. VAT
€22.95incl. VAT
16 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.97 | - |
9+ | €15.81 | 16.67% |
18+ | €12.65 | 33.33% |
35+ | €11.70 | 38.33% |
53+ | €11.07 | 41.67% |
70+ | €10.12 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 40 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C FG |
Group | Engineering Plastics |
Tradename | Epratal C |