

€256.22/ pieceexcl. VAT
€310.03incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €256.22 | - |
2+ | €237.00 | 7.50% |
3+ | €224.19 | 12.50% |
4+ | €204.98 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 180 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C FG |
Group | Engineering Plastics |
Tradename | Epratal C |