EPRATAL

EPRATAL Round rod POM C FG (food-grade) white ø110x1000 mm

  • ERIKS:12657556
Image 1
Save to list

€143.27/ pieceexcl. VAT

€173.36incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€143.27

-

2+

€119.40

16.67%

3+

€95.52

33.33%

5+

€88.35

38.33%

7+

€83.58

41.67%

10+

€76.41

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Outer diameter
110 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-C
Material class
Epratal C FG
Group
Engineering Plastics
Tradename
Epratal C