

€54.53/ pieceexcl. VAT
€65.98incl. VAT
32 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.53 | - |
3+ | €45.45 | 16.67% |
6+ | €36.36 | 33.33% |
12+ | €33.63 | 38.33% |
18+ | €31.81 | 41.67% |
24+ | €29.08 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Blue |
Outer diameter | 50 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C FG |
Group | Engineering Plastics |
Tradename | Epratal C |