EPRATAL

EPRATAL Round rod POM C FG (food-grade) blue ø220x1000 mm

  • ERIKS:12691549
Image 1
Save to list

€688.73/ pieceexcl. VAT

€833.36incl. VAT

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€688.73

-

2+

€629.70

8.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Blue
Outer diameter
220 mm
Length
1000 mm
Material
POM-C
Material class
Epratal C FG
Group
Engineering Plastics
Tradename
Epratal C