EPRATAL

EPRATAL Round rod POM C FG (food-grade) blue ø200x1000 mm

  • ERIKS:12946993
Image 1
Save to list

€539.70/ pieceexcl. VAT

€653.04incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€539.70

-

2+

€466.76

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Blue
Outer diameter
200 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-C
Material class
Epratal C FG
Group
Engineering Plastics
Tradename
Epratal C