EPRATAL

EPRATAL Round rod POM C FG (food-grade) blue ø180x1000 mm

  • ERIKS:12946990
Image 1
Save to list

€438.00/ pieceexcl. VAT

€529.98incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€438.00

-

2+

€378.81

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Blue
Outer diameter
180 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-C
Material class
Epratal C FG
Group
Engineering Plastics
Tradename
Epratal C