

€328.58/ pieceexcl. VAT
€397.58incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €328.58 | - |
2+ | €287.51 | 12.50% |
3+ | €262.86 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Blue |
Outer diameter | 150 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C FG |
Group | Engineering Plastics |
Tradename | Epratal C |