

€181.96/ pieceexcl. VAT
€220.17incl. VAT
7 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €181.96 | - |
2+ | €145.56 | 20.00% |
3+ | €134.65 | 26.00% |
5+ | €127.37 | 30.00% |
6+ | €116.45 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Blue |
Outer diameter | 100 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C FG |
Group | Engineering Plastics |
Tradename | Epratal C |