EPRATAL

EPRATAL Round rod POM C blue ø90x1000 mm

  • ERIKS:12954152
Image 1
Save to list

€147.29/ pieceexcl. VAT

€178.22incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€147.29

-

2+

€117.83

20.00%

4+

€108.99

26.00%

6+

€103.10

30.00%

8+

€94.26

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Blue
Outer diameter
90 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C