

€139.61/ pieceexcl. VAT
€168.93incl. VAT
8 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €139.61 | - |
2+ | €116.35 | 16.67% |
3+ | €93.08 | 33.33% |
5+ | €86.10 | 38.33% |
7+ | €81.44 | 41.67% |
10+ | €74.46 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Blue |
Outer diameter | 80 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |