EPRATAL

EPRATAL Round rod POM C blue ø50x1000 mm

  • ERIKS:11334867
Image 1
Save to list

€40.86/ pieceexcl. VAT

€49.44incl. VAT

14 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€40.86

-

5+

€34.05

16.67%

9+

€27.24

33.33%

17+

€25.20

38.33%

25+

€23.84

41.67%

33+

€21.79

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Blue
Outer diameter
50 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C