

€105.10/ pieceexcl. VAT
€127.17incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €105.10 | - |
2+ | €87.59 | 16.67% |
4+ | €70.07 | 33.33% |
7+ | €64.81 | 38.33% |
10+ | €61.31 | 41.67% |
13+ | €56.05 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Blue |
Outer diameter | 40 mm |
Length | 3000 mm |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |