

€13.87/ pieceexcl. VAT
€16.78incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.87 | - |
12+ | €11.56 | 16.67% |
24+ | €9.25 | 33.33% |
47+ | €8.55 | 38.33% |
70+ | €8.09 | 41.67% |
93+ | €7.40 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Blue |
Outer diameter | 25 mm |
Length | 1000 mm |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |