EPRATAL

EPRATAL Round rod POM C blue ø200x1000 mm

  • ERIKS:12954257
Image 1
Save to list

€418.92/ pieceexcl. VAT

€506.89incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€418.92

-

2+

€366.55

12.50%

3+

€335.13

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Blue
Outer diameter
200 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C