EPRATAL

EPRATAL Round rod POM C blue ø150x1000 mm

  • ERIKS:12954255
Image 1
Save to list

€328.58/ pieceexcl. VAT

€397.58incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€328.58

-

2+

€287.51

12.50%

3+

€262.86

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Blue
Outer diameter
150 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C