EPRATAL

EPRATAL Round rod POM C blue ø110x1000 mm

  • ERIKS:12944205
Image 1
Save to list

€220.66/ pieceexcl. VAT

€267.00incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€220.66

-

2+

€176.52

20.00%

3+

€163.28

26.00%

4+

€154.46

30.00%

5+

€141.22

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Blue
Outer diameter
110 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C