EPRATAL

EPRATAL Round rod POM C blue ø100x1000 mm

  • ERIKS:12954253
Image 1
Save to list

€181.96/ pieceexcl. VAT

€220.17incl. VAT

4 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€181.96

-

2+

€145.56

20.00%

3+

€134.65

26.00%

5+

€127.37

30.00%

6+

€116.45

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Blue
Outer diameter
100 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C