EPRATAL

EPRATAL Round rod POM C black ø8x3000 mm

  • ERIKS:11013682
Image 1
Image 2
Image 1
Image 2
Save to list

€4.13/ pieceexcl. VAT

€5.00incl. VAT

Estimated delivery date - 15/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.13

-

41+

€3.45

16.67%

82+

€2.76

33.33%

164+

€2.55

38.33%

246+

€2.41

41.67%

328+

€2.20

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Black
Outer diameter
8 mm
Length
3000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C