




€89.04/ pieceexcl. VAT
€107.74incl. VAT
3 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €89.04 | - |
2+ | €74.20 | 16.67% |
4+ | €59.36 | 33.33% |
8+ | €54.91 | 38.33% |
11+ | €51.94 | 41.67% |
15+ | €47.49 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 85 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |