




€69.37/ pieceexcl. VAT
€83.94incl. VAT
83.881 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €69.37 | - |
3+ | €57.81 | 16.67% |
5+ | €46.25 | 33.33% |
10+ | €42.78 | 38.33% |
14+ | €40.47 | 41.67% |
19+ | €37.00 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 75 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |