




€60.08/ pieceexcl. VAT
€72.70incl. VAT
166.085 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €60.08 | - |
3+ | €50.07 | 16.67% |
6+ | €40.06 | 33.33% |
11+ | €37.05 | 38.33% |
16+ | €35.05 | 41.67% |
22+ | €32.04 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 70 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |