




€1.87/ pieceexcl. VAT
€2.26incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.87 | - |
84+ | €1.56 | 16.67% |
168+ | €1.24 | 33.33% |
335+ | €1.15 | 38.33% |
502+ | €1.09 | 41.67% |
669+ | €1.00 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 6 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |