




€155.98/ pieceexcl. VAT
€188.74incl. VAT
19 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €155.98 | - |
2+ | €129.98 | 16.67% |
3+ | €103.98 | 33.33% |
5+ | €96.19 | 38.33% |
7+ | €90.99 | 41.67% |
9+ | €83.19 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 65 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |