




€0.45/ pieceexcl. VAT
€0.54incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.45 | - |
379+ | €0.38 | 16.67% |
758+ | €0.30 | 33.33% |
1516+ | €0.28 | 38.33% |
2273+ | €0.26 | 41.67% |
3031+ | €0.24 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 5 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |