




€111.01/ pieceexcl. VAT
€134.32incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €111.01 | - |
2+ | €92.51 | 16.67% |
3+ | €74.00 | 33.33% |
6+ | €68.45 | 38.33% |
9+ | €64.75 | 41.67% |
12+ | €59.20 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 56 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |