




€37.00/ pieceexcl. VAT
€44.77incl. VAT
28 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.00 | - |
5+ | €30.84 | 16.67% |
9+ | €24.67 | 33.33% |
18+ | €22.82 | 38.33% |
27+ | €21.58 | 41.67% |
36+ | €19.73 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 56 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |