




€75.15/ pieceexcl. VAT
€90.93incl. VAT
7 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €75.15 | - |
3+ | €62.63 | 16.67% |
5+ | €50.10 | 33.33% |
9+ | €46.34 | 38.33% |
13+ | €43.84 | 41.67% |
18+ | €40.08 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 45 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |