EPRATAL

EPRATAL Round rod POM C black ø36x3000 mm

  • ERIKS:11376852
Image 1
Image 2
Image 1
Image 2
Save to list

€48.26/ pieceexcl. VAT

€58.39incl. VAT

Estimated delivery date - 14/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€48.26

-

4+

€40.22

16.67%

7+

€32.17

33.33%

14+

€29.76

38.33%

20+

€28.15

41.67%

27+

€25.74

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Black
Outer diameter
36 mm
Length
3000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C