




€38.30/ pieceexcl. VAT
€46.34incl. VAT
Estimated delivery date - 15/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.30 | - |
5+ | €31.92 | 16.67% |
9+ | €25.53 | 33.33% |
17+ | €23.62 | 38.33% |
26+ | €22.34 | 41.67% |
34+ | €20.43 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 32 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |