




€29.28/ pieceexcl. VAT
€35.43incl. VAT
Estimated delivery date - 15/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.28 | - |
6+ | €24.40 | 16.67% |
11+ | €19.52 | 33.33% |
22+ | €18.06 | 38.33% |
33+ | €17.08 | 41.67% |
44+ | €15.62 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 28 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |