




€18.30/ pieceexcl. VAT
€22.14incl. VAT
Estimated delivery date - 15/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.30 | - |
9+ | €15.25 | 16.67% |
18+ | €12.20 | 33.33% |
35+ | €11.29 | 38.33% |
53+ | €10.68 | 41.67% |
70+ | €9.76 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 22 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |