




€6.10/ pieceexcl. VAT
€7.38incl. VAT
Estimated delivery date - 15/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.10 | - |
27+ | €5.09 | 16.67% |
53+ | €4.07 | 33.33% |
105+ | €3.76 | 38.33% |
158+ | €3.56 | 41.67% |
210+ | €3.25 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 22 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |