




€15.07/ pieceexcl. VAT
€18.23incl. VAT
41 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.07 | - |
11+ | €12.56 | 16.67% |
22+ | €10.04 | 33.33% |
43+ | €9.29 | 38.33% |
64+ | €8.79 | 41.67% |
85+ | €8.04 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 20 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |