




€3.26/ pieceexcl. VAT
€3.94incl. VAT
344 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.26 | - |
50+ | €2.72 | 16.67% |
99+ | €2.18 | 33.33% |
197+ | €2.01 | 38.33% |
295+ | €1.90 | 41.67% |
393+ | €1.74 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 16 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |