




€590.91/ pieceexcl. VAT
€715.00incl. VAT
Estimated delivery date - 26/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €590.91 | - |
2+ | €540.26 | 8.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 165 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |