




€225.11/ pieceexcl. VAT
€272.38incl. VAT
Estimated delivery date - 15/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €225.11 | - |
2+ | €208.23 | 7.50% |
3+ | €196.97 | 12.50% |
4+ | €180.09 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 165 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |