




€8.62/ pieceexcl. VAT
€10.43incl. VAT
95 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.62 | - |
19+ | €7.18 | 16.67% |
38+ | €5.74 | 33.33% |
75+ | €5.31 | 38.33% |
112+ | €5.03 | 41.67% |
149+ | €4.60 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 15 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |