EPRATAL

EPRATAL Round rod POM C black ø150x3000 mm

  • ERIKS:11469620
Image 1
Image 2
Image 1
Image 2
Save to list

€514.82/ pieceexcl. VAT

€622.93incl. VAT

Estimated delivery date - 23/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€514.82

-

2+

€445.25

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Black
Outer diameter
150 mm
Length
3000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C