




€231.90/ pieceexcl. VAT
€280.60incl. VAT
11 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €231.90 | - |
2+ | €185.52 | 20.00% |
3+ | €171.61 | 26.00% |
4+ | €162.33 | 30.00% |
5+ | €148.42 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 150 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |