




€3.31/ pieceexcl. VAT
€4.01incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.31 | - |
49+ | €2.76 | 16.67% |
98+ | €2.21 | 33.33% |
195+ | €2.04 | 38.33% |
292+ | €1.93 | 41.67% |
389+ | €1.77 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 14 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |