EPRATAL

EPRATAL Round rod POM C black ø140x1000 mm

  • ERIKS:11075301
Image 1
Save to list

€201.73/ pieceexcl. VAT

€244.09incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€201.73

-

2+

€161.38

20.00%

3+

€149.28

26.00%

4+

€141.21

30.00%

6+

€129.11

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Black
Outer diameter
140 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C