




€174.47/ pieceexcl. VAT
€211.11incl. VAT
16 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €174.47 | - |
2+ | €139.57 | 20.00% |
4+ | €129.10 | 26.00% |
5+ | €122.13 | 30.00% |
7+ | €111.66 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 130 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |