EPRATAL

EPRATAL Round rod POM C black ø120x3000 mm

  • ERIKS:11469616
Image 1
Image 2
Image 1
Image 2
Save to list

€356.57/ pieceexcl. VAT

€431.45incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€356.57

-

2+

€312.00

12.50%

3+

€285.25

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Black
Outer diameter
120 mm
Length
3000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C