




€69.72/ pieceexcl. VAT
€84.36incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Series | 63 |
Type | 6302 |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 42 mm |
Width | 13 mm |
Material | Plastic |
Cage | PA |
Dynamic load rating | 370 N |
Static load rating | 260 N |
Max. Speed | 1,200 rpm |
Material raceway | POM |
Material balls | Glass |
Colour | White |