EPRATAL

EPRATAL Plastic ball bearing Single row Open POM White Material balls: Glass Cage: PA 629

  • ERIKS:10035200
Image 1
Image 2
Image 1
Image 2
Save to list

€25.41/ pieceexcl. VAT

€30.75incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Series
62
Type
629
Execution
Single row
Inner Diameter
9 mm
Outer Diameter
26 mm
Width
9 mm
Material
Plastic
Cage
PA
Dynamic load rating
100 N
Static load rating
70 N
Max. Speed
1,900 rpm
Material raceway
POM
Material balls
Glass
Colour
White