EPRATAL

EPRATAL Plastic ball bearing Single row Open POM White Material balls: Glass Cage: PA 625

  • ERIKS:10035198
Image 1
Image 2
Image 1
Image 2
Save to list

€31.03/ pieceexcl. VAT

€37.55incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Series
62
Type
625
Execution
Single row
Inner Diameter
5 mm
Outer Diameter
16 mm
Width
5 mm
Material
Plastic
Cage
PA
Dynamic load rating
65 N
Static load rating
45 N
Max. Speed
3,050 rpm
Material raceway
POM
Material balls
Glass
Colour
White