




€35.96/ pieceexcl. VAT
€43.51incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Series | 62 |
Type | 6204 |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Material | Plastic |
Cage | PA |
Dynamic load rating | 420 N |
Static load rating | 270 N |
Max. Speed | 1,050 rpm |
Material raceway | POM |
Material balls | Glass |
Colour | White |