




€56.14/ pieceexcl. VAT
€67.93incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Series | 62 |
Type | 6203 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 12 mm |
Material | Plastic |
Cage | PA |
Dynamic load rating | 320 N |
Static load rating | 220 N |
Max. Speed | 1,250 rpm |
Material raceway | POM |
Material balls | Glass |
Colour | White |