




€25.85/ pieceexcl. VAT
€31.28incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Series | 62 |
Type | 6202 |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Material | Plastic |
Cage | PA |
Dynamic load rating | 250 N |
Static load rating | 170 N |
Max. Speed | 1,400 rpm |
Material raceway | POM |
Material balls | Glass |
Colour | White |